Shop All PCB Connectors
Nanonics
STM015C5Q = Thru-Hole
Mfr # STM015C5Q
Zoro # G101066209
product price: $456.99
/ea
Sold in multiples of 13 for $5,940.87
Free Shipping & Returns
$5,940.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.24 in
- For Use With Printed Circuit Board
- Includes 1.2 mm Captive Jackscrew
- Material Aluminum
- Length 9.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM015C5Q
- Zoro # G101066209
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.24 in |
Length | 9.74 mm |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Includes | 1.2 mm Captive Jackscrew |
Material | Aluminum |
Finish | Nickel Plated |
Contact Type | Pin |
Connection Material | Brass |
Number of Contacts | 15 |
Hole Center to Center | 0.64 mm |
Number of Rows | 2 |
Terminal Finish | Tin-Lead Plated |
Connector Type | Plug |
Contact Finish | Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Nanonics Wire Connectors & Disconnects