Shop All PCB Connectors
Nanonics
STM009SC2DC036N = WDUALOBE
Mfr # STM009SC2DC036N
Zoro # G001066279
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Wire Type Stranded
- Finish Nickel Plated
- Wire Range 30 AWG
- Contact Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM009SC2DC036N
- Zoro # G001066279
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Hole Dia. | 0.039 in |
Length | 914.4 mm |
Details
Item | Connector |
Wire Type | Stranded |
Finish | Nickel Plated |
Wire Range | 30 AWG |
Contact Finish | Gold Plated |
Material | Aluminum |
Number of Rows | 2 |
Number of Contacts | 9 |
Connection Material | Beryllium Copper |
Hole Center to Center | 0.64 mm |
Connector Type | Receptacle |
Contact Type | Socket |
Contact Plating Thickness | 1.27 to 2.28 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Dual Side Horizontal Finger Manager 1RU (WMPSE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics PCB Connectors