Shop All PCB Connectors
Nanonics
STM009PC2DCM01N = WDUALOBE
Mfr # STM009PC2DCM01N
Zoro # G001066262
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Includes 1 mm Captive Jackscrew
- Material Aluminum
- Connection Material Beryllium Copper
- Wire Range 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # STM009PC2DCM01N
- Zoro # G001066262
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 1000 mm |
Details
Item | Connector |
Includes | 1 mm Captive Jackscrew |
Material | Aluminum |
Connection Material | Beryllium Copper |
Wire Range | 30 AWG |
Contact Type | Pin |
Finish | Nickel Plated |
Hole Center to Center | 0.64 mm |
Wire Type | Stranded |
Terminal Finish | Nickel Plated |
Contact Finish | Nickel Plated |
Number of Rows | 2 |
Number of Contacts | 9 |
Contact Plating Thickness | 5 to 15 µin |
For Use With | Printed Circuit Board |
Connector Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics PCB Connectors