Shop All PCB Connectors
Nanonics
STL065SC2DM036N = WDUALOBE
Mfr # STL065SC2DM036N
Zoro # G601066358
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Material Liquid Crystal Polymer
- Hole Dia. 0.039 in
- Wire Type Stranded
- Wire Range 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL065SC2DM036N
- Zoro # G601066358
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Hole Dia. | 0.039 in |
Length | 914.4 mm |
Details
Item | Connector |
Material | Liquid Crystal Polymer |
Wire Type | Stranded |
Wire Range | 30 AWG |
Contact Plating Thickness | 1.27 to 2.28 µm |
Number of Contacts | 65 |
Hole Center to Center | 0.64 mm |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Contact Type | Socket |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Nanonics Wire Connectors & Disconnects