Shop All PCB Connectors
Nanonics
STL025SC2DC030N = WDUALOBE
Mfr # STL025SC2DC030N
Zoro # G301066290
product price: $286.99
/ea
Sold in multiples of 25 for $7,174.75
Free Shipping & Returns
$7,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Wire Range 30 AWG
- Hole Center to Center 0.64 mm
- Number of Contacts 25
- Hole Dia. 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL025SC2DC030N
- Zoro # G301066290
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Hole Dia. | 0.039 in |
Length | 762 mm |
Details
Item | Connector |
Wire Range | 30 AWG |
Hole Center to Center | 0.64 mm |
Number of Contacts | 25 |
Contact Type | Socket |
Connector Type | Receptacle |
Number of Rows | 2 |
Contact Plating Thickness | 1.27 to 2.28 µm |
Wire Type | Stranded |
Contact Finish | Gold Plated |
Material | Liquid Crystal Polymer |
Connection Material | Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW113)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- PROTO ADAPTER 3/8F X 1/4M (PO5255)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Nanonics Wire Connectors & Disconnects