Shop All PCB Connectors
Nanonics
STL025SC2DC012N = WDUALOBE
Mfr # STL025SC2DC012N
Zoro # G101066094
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Hole Center to Center 0.64 mm
- Length 304.8 mm
- Wire Type Stranded
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL025SC2DC012N
- Zoro # G101066094
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 304.8 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Hole Center to Center | 0.64 mm |
Wire Type | Stranded |
Contact Type | Socket |
Connection Material | Beryllium Copper |
Number of Rows | 2 |
Contact Plating Thickness | 1.27 to 2.28 µm |
Number of Contacts | 25 |
Wire Range | 30 AWG |
Contact Finish | Gold Plated |
Connector Type | Receptacle |
Material | Liquid Crystal Polymer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BURNDY Ground Connector, 300 kcmil (GB34)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Nanonics PCB Connectors