Shop All PCB Connectors
Nanonics
STL025PC2DC018 = WDUALOBE
Mfr # STL025PC2DC018
Zoro # G401066138
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.126 in
- Connector Type Plug
- Length 457.2 mm
- Contact Plating Thickness 5 to 15 µin
- Wire Range 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL025PC2DC018
- Zoro # G401066138
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 457.2 mm |
Details
Item | Connector |
Connector Type | Plug |
Contact Plating Thickness | 5 to 15 µin |
Wire Range | 30 AWG |
Contact Finish | Nickel Plated |
Contact Type | Pin |
Number of Rows | 2 |
Hole Center to Center | 0.64 mm |
Material | Liquid Crystal Polymer |
Terminal Finish | Nickel Plated |
Wire Type | Stranded |
Number of Contacts | 25 |
Connection Material | Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- ZORO SELECT Protrude Indicator Light, Yellow, 12VDC (24M027)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics Wire Connectors & Disconnects