Shop All PCB Connectors
Nanonics
STL025M6KN = THRU-HOLE
Mfr # STL025M6KN
Zoro # G701066142
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- For Use With Printed Circuit Board
- Includes Mounting Screw
- Material Liquid Crystal Polymer
- Length 12.92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL025M6KN
- Zoro # G701066142
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 1/8 in |
Length | 12.92 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Includes | Mounting Screw |
Material | Liquid Crystal Polymer |
Contact Finish | Tin-Lead Plated |
Terminal Finish | Tin-Lead Plated |
Hole Center to Center | 0.64 mm |
Contact Type | Socket |
Connection Material | Brass |
Number of Contacts | 25 |
Number of Rows | 2 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Nanonics PCB Connectors