Shop All PCB Connectors
Nanonics
STL015PC2DC036N = WDUALOBE
Mfr # STL015PC2DC036N
Zoro # G601066174
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.126 in
- Includes 1 mm Captive Jackscrew
- Contact Finish Nickel Plated
- Contact Plating Thickness 5 to 15 µin
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STL015PC2DC036N
- Zoro # G601066174
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 914.4 mm |
Details
Item | Connector |
Includes | 1 mm Captive Jackscrew |
Contact Finish | Nickel Plated |
Contact Plating Thickness | 5 to 15 µin |
Connection Material | Beryllium Copper |
Wire Type | Stranded |
Number of Contacts | 15 |
Terminal Finish | Nickel Plated |
Hole Center to Center | 0.64 mm |
Connector Type | Plug |
Material | Liquid Crystal Polymer |
Wire Range | 30 AWG |
Contact Type | Pin |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics Wire Connectors & Disconnects