Shop All PCB Connectors
Nanonics
STG051T2AQ = SMT CONN
Mfr # STG051T2AQ
Zoro # G901066218
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Printed Circuit Board
- Material Aluminum
- Length 21.17 mm
- Height 0.126 in
- Includes Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STG051T2AQ
- Zoro # G901066218
- Country of Origin United States
- Category PCB Connectors
Dimensions
Length | 21.17 mm |
Height | 0.126 in |
Hole Dia. | 0.047 in |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Material | Aluminum |
Includes | Mounting Screw |
Finish | Gold Plated |
Connection Material | Beryllium Copper |
Connector Type | Receptacle |
Number of Rows | 2 |
Terminal Finish | Gold Plated |
Contact Type | Socket |
Contact Finish | Gold Plated |
Number of Contacts | 51 |
Hole Center to Center | 0.64 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- TESTO 470 Dual Function Tachometer (0563 0470)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics PCB Connectors