Shop All PCB Connectors
Nanonics
SSM051L44KN = SMT CONN
Mfr # SSM051L44KN
Zoro # G101066230
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Printed Circuit Board
- Length 1.4585 in
- Features With Surface Mount Extended Leads
- Height 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSM051L44KN
- Zoro # G101066230
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 1.4585 in |
Height | 0.086 in |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Material | Aluminum |
For Use With | Printed Circuit Board |
Features | With Surface Mount Extended Leads |
Includes | Mounting Screw |
Finish | Nickel Plated |
Contact Finish | Tin-Lead Plated |
Contact Type | Socket |
Connection Material | Beryllium Copper |
Number of Rows | 1 |
Connector Type | Receptacle |
Terminal Finish | Tin-Lead |
Hole Center to Center | 0.64 mm |
Number of Contacts | 51 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Nanonics Wire Connectors & Disconnects