Shop All PCB Connectors
Nanonics
SSM025SC2DC012N = WDUALOBE
Mfr # SSM025SC2DC012N
Zoro # G301066238
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.086 in
- Finish Nickel Plated
- Terminal Finish Nickel Plated
- Wire Type Stranded
- Contact Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSM025SC2DC012N
- Zoro # G301066238
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.086 in |
Hole Dia. | 0.039 in |
Length | 304.8 mm |
Details
Item | Connector |
Finish | Nickel Plated |
Terminal Finish | Nickel Plated |
Wire Type | Stranded |
Contact Finish | Nickel Plated |
Number of Contacts | 25 |
Number of Rows | 1 |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Hole Center to Center | 0.64 mm |
Contact Plating Thickness | 5 to 15 µin |
Material | Aluminum |
Wire Range | 30 AWG |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- HALEX 3 Plas Conduit Bushing (75230)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Nanonics Wire Connectors & Disconnects