Shop All PCB Connectors
Nanonics
SSM025PC2DCC30N = WDUALOBE
Mfr # SSM025PC2DCC30N
Zoro # G901066102
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.086 in
- Includes 1 mm Captive Jackscrew
- Connection Material Beryllium Copper
- Number of Rows 1
- Contact Plating Thickness 5 to 15 µin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSM025PC2DCC30N
- Zoro # G901066102
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.086 in |
Length | 300 mm |
Details
Item | Connector |
Includes | 1 mm Captive Jackscrew |
Connection Material | Beryllium Copper |
Number of Rows | 1 |
Contact Plating Thickness | 5 to 15 µin |
Material | Aluminum |
Connector Type | Plug |
Contact Type | Pin |
Contact Finish | Nickel Plated |
Number of Contacts | 25 |
Wire Type | Stranded |
Terminal Finish | Nickel Plated |
Hole Center to Center | 0.64 mm |
Finish | Nickel Plated |
Wire Range | 30 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-5502)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics PCB Connectors