Shop All PCB Connectors
Nanonics
SSM015SC2DC012N = WDUALOBE
Mfr # SSM015SC2DC012N
Zoro # G701066326
Sold in multiples of 10 for $4,509.90
Free Shipping & Returns
$4,509.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.086 in
- Terminal Finish Nickel Plated
- Length 304.8 mm
- Material Aluminum
- Number of Contacts 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # SSM015SC2DC012N
- Zoro # G701066326
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.086 in |
Length | 304.8 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Terminal Finish | Nickel Plated |
Material | Aluminum |
Number of Contacts | 15 |
Connector Type | Receptacle |
Contact Type | Socket |
Number of Rows | 1 |
Connection Material | Beryllium Copper |
Contact Plating Thickness | 5 to 15 µin |
Hole Center to Center | 0.64 mm |
Wire Range | 30 AWG |
Finish | Nickel Plated |
Wire Type | Stranded |
Contact Finish | Nickel Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics Wire Connectors & Disconnects