Shop All PCB Connectors
Nanonics
SSM009L2HN = SMT CONN
Mfr # SSM009L2HN
Zoro # G001066354
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Printed Circuit Board
- Length 0.4085 in
- Height 0.086 in
- Includes Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSM009L2HN
- Zoro # G001066354
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 0.4085 in |
Height | 0.086 in |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Material | Aluminum |
For Use With | Printed Circuit Board |
Includes | Mounting Screw |
Number of Rows | 1 |
Connection Material | Beryllium Copper |
Finish | Nickel Plated |
Number of Contacts | 9 |
Contact Type | Socket |
Terminal Finish | Tin-Lead |
Contact Finish | Tin-Lead Plated |
Connector Type | Receptacle |
Hole Center to Center | 0.64 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- SQUARE D Auxiliary Contact, 2 NO (9999D20)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics PCB Connectors