Shop All PCB Connectors
Nanonics
SSL025PC2DC012 = WDUALOBE
Mfr # SSL025PC2DC012
Zoro # G101066117
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.18 in
- Length 304.8 mm
- Material Liquid Crystal Polymer
- Contact Type Pin
- Wire Range 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSL025PC2DC012
- Zoro # G101066117
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 2.18 in |
Length | 304.8 mm |
Details
Item | Connector |
Material | Liquid Crystal Polymer |
Contact Type | Pin |
Wire Range | 30 AWG |
Hole Center to Center | 0.64 mm |
Wire Type | Stranded |
Contact Finish | Gold Plated |
Number of Contacts | 25 |
Contact Plating Thickness | 30 µin |
Terminal Finish | Gold Plated |
Connector Type | Plug |
Number of Rows | 1 |
Connection Material | Beryllium Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics PCB Connectors