Shop All PCB Connectors
Nanonics
SSL009M6D = THRU-HOLE
Mfr # SSL009M6D
Zoro # G301066207
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.086 in
- For Use With Printed Circuit Board
- Contact Finish Tin-Lead Plated
- Hole Dia. 0.039 in
- Number of Contacts 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # SSL009M6D
- Zoro # G301066207
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.086 in |
Hole Dia. | 0.039 in |
Length | 0.4085 in |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Contact Finish | Tin-Lead Plated |
Number of Contacts | 9 |
Connection Material | Brass |
Hole Center to Center | 0.64 mm |
Includes | Mounting Screw |
Material | Liquid Crystal Polymer |
Number of Rows | 1 |
Contact Type | Socket |
Terminal Finish | Tin-Lead Plated |
Connector Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Nanonics Wire Connectors & Disconnects