Shop All Headers & Wire Housings
Nanonics
Rf Connector, 4 Contact(S), Board Mount, Solder Terminal, Receptacle
Mfr # CX040L2HN
Zoro # G305911466
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- For Use With Printed Circuit Board
- Terminal Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # CX040L2HN
- Zoro # G305911466
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | RF Connector |
Connector Type | Receptacle |
For Use With | Printed Circuit Board |
Terminal Type | Surface Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Nanonics Headers & Wire Housings