Shop All Cable Connectors
Nanonics
QCM044SC2DMC50P = CIRCULAR
Mfr # QCM044SC2DMC50P
Zoro # G200976126
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Receptacle, Socket
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # QCM044SC2DMC50P
- Zoro # G200976126
- Country of Origin Mexico
- Category Cable Connectors
Details
Insulated | Yes |
Type | Receptacle, Socket |
Material | Aluminum |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- IFM Wireable M12 connector (E12356)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- HARTING M32 To 1" Npt Adapter (73000005320)
- IFM Wireable M12 connector (EVC816)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- Nanonics Cable Connectors