Shop All Cable Connectors
Nanonics
QCM019SC2DC180F = CIRCULAR
Mfr # QCM019SC2DC180F
Zoro # G100977094
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # QCM019SC2DC180F
- Zoro # G100977094
- Country of Origin Mexico
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector |
Material | Aluminum |
Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (XTCE095F00TD)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable 1/2" connector (L34106)
- IFM Wireable M12 connector (E18163)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- Nanonics Cable Connectors