Shop All Cable Connectors
Nanonics
QCM019SC2DC006P = CIRCULAR
Mfr # QCM019SC2DC006P
Zoro # G500977076
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Receptacle, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # QCM019SC2DC006P
- Zoro # G500977076
- Country of Origin Mexico
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Item | Connector |
Type | Receptacle, Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- IFM Wireable M8 connector (E12464)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- IFM Wireable M12 connector (E18164)
- Nanonics Cable Connectors