Shop All Cable Connectors
Nanonics
QCM019SC2DC006F = CIRCULAR
Mfr # QCM019SC2DC006F
Zoro # G800977134
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # QCM019SC2DC006F
- Zoro # G800977134
- Country of Origin Mexico
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Item | Connector |
Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- DISCO Heat Shrink Tubing, 1/8"-3/4"I.D., 32 pcs. (8204)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- IFM Wireable M12 connector (E12356)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- Nanonics Cord Grips