Shop All Cable Connectors
Nanonics
QCM019PC2DC012 = CIRCULAR
Mfr # QCM019PC2DC012
Zoro # G900977119
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # QCM019PC2DC012
- Zoro # G900977119
- Country of Origin Mexico
- Category Cable Connectors
Details
Insulated | Yes |
Item | Connector |
Material | Aluminum |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- IFM Wireable M12 connector (E12356)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- Nanonics Cord Grips