Shop All Cable Connectors
Nanonics
QCM007PC2DC020 = CIRCULAR
Mfr # QCM007PC2DC020
Zoro # G900977010
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Material Aluminum
- Overall Length 12.525 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # QCM007PC2DC020
- Zoro # G900977010
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 12.525 in |
Details
Type | Plug |
Material | Aluminum |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- IFM Wireable M8 connector (ZJ4010)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Nanonics Cord Grips