Shop All Cable Connectors
Nanonics
QCM007PC2DC003 = CIRCULAR
Mfr # QCM007PC2DC003
Zoro # G700976978
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Overall Length 3.525 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # QCM007PC2DC003
- Zoro # G700976978
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 3.525 in |
Details
Type | Plug |
Item | Connector |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable M12 connector (EVC817)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- AMPHENOL 973106A16S1P (973106A16S1P)
- Nanonics Cord Grips