Shop All Headers & Wire Housings
Nanonics
D Nanominiature Connector, 65 Contact(S), Male, Solder Terminal
Mfr # STM065C6N
Zoro # G205911481
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 0.126 in
- Length 25.62 mm
- For Use With Printed Circuit Board
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM065C6N
- Zoro # G205911481
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.126 in |
Length | 25.62 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Material | Aluminum |
Connection Material | Brass |
Includes | 1 mm Captive Jackscrew |
Finish | Nickel Plated |
Hole Center to Center | 0.64 mm |
Connector Type | Plug |
Number of Contacts | 65 |
Terminal Finish | Tin-Lead Plated |
Contact Finish | Tin-Lead Plated |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Nanonics Headers & Wire Housings