Shop All Headers & Wire Housings
Nanonics
D Nanominiature Connector, 25 Contact(S), Male, Solder Terminal
Mfr # STM025C6N
Zoro # G005911490
Sold in multiples of 10 for $5,869.90
Free Shipping & Returns
$5,869.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 0.126 in
- Length 12.92 mm
- For Use With Printed Circuit Board
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # STM025C6N
- Zoro # G005911490
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.126 in |
Length | 12.92 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Finish | Nickel Plated |
Material | Aluminum |
Includes | 1 mm Captive Jackscrew |
Hole Center to Center | 0.64 mm |
Connection Material | Brass |
Connector Type | Plug |
Terminal Finish | Tin-Lead Plated |
Contact Type | Pin |
Contact Finish | Tin-Lead Plated |
Number of Contacts | 25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Nanonics Headers & Wire Housings