Shop All Cable Connectors
Nanonics
CX045SC2RC006N = COAX
Mfr # CX045SC2RC006N
Zoro # G400976292
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Nonmetallic Building Cable RG 178
- Overall Length 6 in
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # CX045SC2RC006N
- Zoro # G400976292
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 6 in |
Details
Use With - Nonmetallic Building Cable | RG 178 |
Item | Connector - RF |
Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HALEX 100PK38 Cla Connector (05103B)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (E10108)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- Nanonics Cable Connectors