Shop All Cable Connectors
Nanonics
CX030L2HN = COAX
Mfr # CX030L2HN
Zoro # G200977031
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Includes 1 mm x 0.16 in Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # CX030L2HN
- Zoro # G200977031
- Country of Origin Mexico
- Category Cable Connectors
Details
Type | Receptacle |
Item | Connector - RF |
Includes | 1 mm x 0.16 in Mounting Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- AMPHENOL 973106A16S1P (973106A16S1P)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- IFM Wireable M12 connector (E18162)
- Nanonics Cord Grips