Shop All Duct Fittings
Nano Sox
Fabric Duct, Polyester, Gray, 2.34 lb
Mfr # MS3605G
Zoro # G910839230
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 36 in
- Fire Rating Fire Resistant
- Outlet Diameter 36 in
- Material Polyester
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Sox
- MFR # MS3605G
- Zoro # G910839230
- Country of Origin China
- Category Duct Fittings
Dimensions
Inlet Diameter | 36 in |
Outlet Diameter | 36 in |
Overall Length | 5 ft |
Overall Height | 36 in |
For Nominal Duct Diameter | 36 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 36 in |
Inside Diameter | 36 in |
For Duct Width | 36 in |
Nominal Duct Diameter | 36 in |
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRU4)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- EVERPURE Cartridge, Cg5-10S, 5 Micron For - Part# Ev910817 (EV910817)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- SELKIRK 3" Gas Vent Tee (103100)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nano Sox Duct Fittings