Shop All Vent Caps
Nano Sox
End Cap, White, 36 in Dia.
Mfr # MS36ECW
Zoro # G810839576
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 36 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 36 in |
Overall Length | 1 in |
For Nominal Duct Diameter | 36 in |
For Duct Height | 36 in |
Base Height | 36 in |
Base Width | 36 in |
Overall Width | 36 in |
Overall Depth | 1 in |
Inside Diameter | 36 in |
Overall Height | 36 in |
For Duct Width | 36 in |
Description
End Cap, For Nominal Duct Diameter 36 in, Gas Appliance Category Not Applicable, For Duct Height 36 in, For Duct Width 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 36 in, Material Thickness 0.01 in, Weight 0.36 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 36 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Blower Ducting, 6 ft., Black/Yellow (9500-06)
- HOBART Water Filter Kit (00-857487-00620)
- DAYTON High Volt Wire, 18 In (HVW-18)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- BROAN Roof Cap With Built In Damper, 6" Round Duct, Black (634M)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- DAYTON Cap, Vent, 5 In (3TZ73)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- INTEGRA MILTEX Gelco 13108 12 Inch x 12 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13108)
- Nano Sox Vent Caps