Shop All Vent Caps
Nano Sox
End Cap, White, 32 in Dia.
Mfr # MS32ECW
Zoro # G010839567
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 32 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 32 in |
Overall Length | 1 in |
Inside Diameter | 32 in |
Overall Width | 32 in |
Base Width | 32 in |
For Duct Width | 32 in |
Base Height | 32 in |
Overall Height | 32 in |
Overall Depth | 1 in |
For Duct Height | 32 in |
For Nominal Duct Diameter | 32 in |
Description
End Cap, For Nominal Duct Diameter 32 in, Gas Appliance Category Not Applicable, For Duct Height 32 in, For Duct Width 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 32 in, Material Thickness 0.01 in, Weight 0.28 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 32 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (XB80L1)
- BEVERAGE-AIR Door Gasket, 21-1/2" x 31-1/2" (703-587C)
- KOCH 24x24 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-2424-01)
- PLASTIC SUPPLY End Cap, 10 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA10)
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- MAJESTIC PET Majestic DVP-TRAP2 Horizontal Termination Cap with Long Flue (DVP-TRAP2)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- METALBEST Tee Cap (5RV-TC)
- BLUEPRINTS 3 in. PelletVent Pro Square Horizontal Cap, Stainless Steel (BL2086595)
- Nano Sox Vent Caps