Shop All Vent Caps
Nano Sox
End Cap, White, 28 in Dia.
Mfr # MS28ECW
Zoro # G810839552
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 28 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Diameter | 28 in |
Overall Length | 1 in |
Overall Width | 28 in |
Overall Height | 28 in |
For Nominal Duct Diameter | 28 in |
Overall Depth | 1 in |
Base Height | 28 in |
Inside Diameter | 28 in |
For Duct Width | 28 in |
Base Width | 28 in |
For Duct Height | 28 in |
Description
End Cap, For Nominal Duct Diameter 28 in, Gas Appliance Category Not Applicable, For Duct Height 28 in, For Duct Width 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 28 in, Material Thickness 0.01 in, Weight 0.22 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 28 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Thermostat, 1 H Battery Assisted Power Stealing, 20/30VAC (T87K1007)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- VECINDARIO Round Termination Firplace Cap with Storm Collar (VE1719651)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H (GRECP10GA26)
- PROTECTIONPRO RLW-1001 1 in. Round Aluminum Screen Louver, White (PR108663)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- INTEGRA MILTEX Gelco 13105 8 Inch x 17 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13105)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- IMPERIAL Rain Cap, 8 in Dia, Galvanized Steel (GV0591)
- Nano Sox Vent Caps