Shop All Vent Caps
Nano Sox
End Cap, White, 24 in Dia.
Mfr # MS24ECW
Zoro # G910839605
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 24 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 24 in |
Overall Length | 1 in |
Base Height | 24 in |
For Duct Width | 24 in |
Inside Diameter | 24 in |
Base Width | 24 in |
For Duct Height | 24 in |
For Nominal Duct Diameter | 24 in |
Overall Width | 24 in |
Overall Depth | 1 in |
Overall Height | 24 in |
Description
End Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 0.01 in, Weight 0.16 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 24 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- BRASS ACCENTS VICTORIAN REG 4x10" W/DMP PB (A03-R6410-605)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- BETTERBEDS 2677B Dryer Vent Hood - 4 In. Brown (BE2629752)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- METALBEST Tee Cap (5RV-TC)
- Nano Sox Vent Caps