Shop All Vent Caps
Nano Sox
End Cap, White, 20 in Dia.
Mfr # MS20ECW
Zoro # G610839516
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 20 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 20 in |
Overall Length | 1 in |
For Duct Height | 20 in |
For Duct Width | 20 in |
Overall Height | 20 in |
For Nominal Duct Diameter | 20 in |
Base Width | 20 in |
Base Height | 20 in |
Overall Width | 20 in |
Overall Depth | 1 in |
Inside Diameter | 20 in |
Description
End Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 20 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAF24A)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 20 IN (4L200)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH215HD)
- EVERPURE Insurice System - Single, Pf-I2000 (EV9324-21)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- NORDFAB End Cap, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W x 2-1/4" L x (8010003777)
- DURAVENT 5" BVENT High Wind Cap (5BVVTH)
- IMPERIAL MFG Roof Rain Cap Galv 4"30G (GV0587)
- VECINDARIO Horizontal Termination Cap with Long Flue (VE1720173)
- Nano Sox Vent Caps