Shop All Vent Caps
Nano Sox
End Cap, White, 16 in Dia.
Mfr # MS16ECW
Zoro # G410839495
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 16 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 16 in |
Overall Length | 1 in |
Base Height | 16 in |
Overall Depth | 1 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
For Duct Width | 16 in |
Overall Width | 16 in |
Overall Height | 16 in |
For Duct Height | 16 in |
Base Width | 16 in |
Description
End Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 0.01 in, Weight 0.07 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 16 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 18 In, 3 Blade (2ATV6)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FB19X21A_4)
- DAYTON Blower Wheel (VTSYT1515LWG)
- SUPCO Round Run Capacitor, CR80X440R (CR80X440R)
- DUNDAS JAFINE 4 in. X25' R6 Insulated Duct (BPC425R6)
- GREENSEAM End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H (GRECP8GA26)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- COMBUSTION RESEARCH CORPORATION 4" Dia. Vent Cap For Roof Or Wall (1811.VT.400)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- Nano Sox Vent Caps