Shop All Vent Caps
Nano Sox
End Cap, White, 12 in Dia.
Mfr # MS12ECW
Zoro # G210839572
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 12 in
- Overall Length 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 12 in |
Overall Length | 1 in |
For Nominal Duct Diameter | 12 in |
Base Width | 12 in |
Overall Width | 12 in |
For Duct Width | 12 in |
Base Height | 12 in |
Overall Depth | 1 in |
For Duct Height | 12 in |
Overall Height | 12 in |
Inside Diameter | 12 in |
Description
End Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 0.01 in, Weight 0.04 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color White, Overall Height 12 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA INVERTER COOLING 140MM 24V-DC FAN (FFB1424VHG)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- SPEARS Boiler Drain Valve, 3/4 in., Slip, CPVC (82MH-007)
- INTEGRA MILTEX Gelco 13105 8 Inch x 17 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13105)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- HOME SAVER Home Saver 10480 8 in. UltraPro Collarplate Rain Cap with 0.75 in. Mesh - 316 Alloy (10480)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- VECINDARIO Round Termination Firplace Cap with Storm Collar (VE1719651)
- Nano Sox Vent Caps