Shop All Vent Caps
Nano Sox
End Cap, Gray, 8 in Dia.
Mfr # MS08ECG
Zoro # G410839372
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 8 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 8 in |
Overall Length | 1 in |
Overall Height | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Width | 8 in |
Overall Depth | 1 in |
Inside Diameter | 8 in |
Base Width | 8 in |
For Duct Width | 8 in |
For Duct Height | 8 in |
Base Height | 8 in |
Description
End Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 8 in, Material Thickness 0.01 in, Weight 0.02 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 8 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 110/120V, 50-60Hz (30-158-B)
- CADET CCSMA Surface Mount Wall Can, Almond (CCSMA)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9502)
- AIR HANDLER 25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W096)
- TJERNLUND PRODUCTS Hood, Vent, 4 In (VH1-4)
- DURAVENT 3 in. PelletVent Pro Horizontal Round CapStainless Steel (2477940)
- LAMBRO Lambro 109R Roof Cap, 4 in Open, Aluminum (109R)
- DAYTON Cap, Vent, 4 In (3TZ72)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 6 In (VH1-6)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- Nano Sox Vent Caps