Shop All Vent Caps
Nano Sox
End Cap, Gray, 36 in Dia.
Mfr # MS36ECG
Zoro # G210839329
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 36 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 36 in |
Overall Length | 1 in |
Overall Height | 36 in |
For Duct Height | 36 in |
Overall Width | 36 in |
Inside Diameter | 36 in |
For Duct Width | 36 in |
Base Height | 36 in |
Overall Depth | 1 in |
Base Width | 36 in |
For Nominal Duct Diameter | 36 in |
Description
End Cap, For Nominal Duct Diameter 36 in, Gas Appliance Category Not Applicable, For Duct Height 36 in, For Duct Width 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 36 in, Material Thickness 0.01 in, Weight 0.36 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 36 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-204)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- NORDFAB Jet Cap, Galvanized Steel, 20 ga (8010004587)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H (GRECP10GA24)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- DAYTON Cap, Vent, 5 In (3TZ73)
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- DURAVENT 3 in. PelletVent Pro Horizontal Round CapStainless Steel (2477940)
- IMPERIAL MFG Wall Exhaust Hood 4" (VT0501-B)
- Nano Sox Vent Caps