Shop All Vent Caps
Nano Sox
End Cap, Gray, 32 in Dia.
Mfr # MS32ECG
Zoro # G310839427
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 32 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 32 in |
Overall Length | 1 in |
For Duct Height | 32 in |
Inside Diameter | 32 in |
Base Width | 32 in |
For Duct Width | 32 in |
Base Height | 32 in |
Overall Depth | 1 in |
For Nominal Duct Diameter | 32 in |
Overall Height | 32 in |
Overall Width | 32 in |
Description
End Cap, For Nominal Duct Diameter 32 in, Gas Appliance Category Not Applicable, For Duct Height 32 in, For Duct Width 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 32 in, Material Thickness 0.01 in, Weight 0.28 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 32 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-177 Corner Roller, Copper Unit (19-177)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- HONEYWELL HOME ACTUATOR, 24 V, 60 HZ, 6" LEADWIR- ES. 7/8" (VU844A1003)
- LESLIE-LOCKE INC. Adj Alu Versa Cap (5070)
- DURAVENT 3" BVENT High Wind Cap (3BVVTH)
- PERFECTPILLOWS Homesaver 12 Inch x 12 Inch Homesaver Stainless Steel Single-flue Chiminey Cap 304-alloy (PE2211558)
- TJERNLUND PRODUCTS Hood, Vent, 4 In (VH1-4)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- DAYTON Wall Cap, 3-1/4 x 10 in. Fits Duct Size (45PE72)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- Nano Sox Vent Caps