Shop All Vent Caps
Nano Sox
End Cap, Gray, 28 in Dia.
Mfr # MS28ECG
Zoro # G310839434
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 28 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 28 in |
Overall Length | 1 in |
Overall Height | 28 in |
For Nominal Duct Diameter | 28 in |
Overall Width | 28 in |
Base Height | 28 in |
Overall Depth | 1 in |
Base Width | 28 in |
For Duct Width | 28 in |
For Duct Height | 28 in |
Inside Diameter | 28 in |
Description
End Cap, For Nominal Duct Diameter 28 in, Gas Appliance Category Not Applicable, For Duct Height 28 in, For Duct Width 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 28 in, Material Thickness 0.01 in, Weight 0.22 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 28 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flame Sensor (11J38R06890-003)
- BESTAIR 16 in. W X 25 in. H X 4 in. D 11 MERV Pleated Air Filter (PFHW1625-11CR)
- MCDONNELL & MILLER 51Hd Head Assembly 134900 (51HD)
- RHEEM 47-25349-03 Limit Switch - Auto (47-25349-0)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- IMPERIAL MFG Imperial 16.5 in. L X 4 in. D Silver/White Aluminum Wall Exhaust Hood (VT0501-B)
- SHELTER SHELTER SCADJ-S Adjustable Chimney Cap, 19-1/4 x 9-1/4 x 19-1/4 in Fits Duct, Steel (SCADJ-S)
- COMBUSTION RESEARCH CORPORATION 4" Dia. Vent Cap For Roof Or Wall (1811.VT.400)
- BROAN Ducts (634)
- IMPERIAL Rain Cap, 8 in Dia, Galvanized Steel (GV0591)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- Nano Sox Vent Caps