Shop All Vent Caps
Nano Sox
End Cap, Gray, 24 in Dia.
Mfr # MS24ECG
Zoro # G410839242
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 24 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 24 in |
Overall Length | 1 in |
Overall Width | 24 in |
Base Height | 24 in |
Overall Height | 24 in |
Overall Depth | 1 in |
For Duct Width | 24 in |
For Duct Height | 24 in |
Base Width | 24 in |
For Nominal Duct Diameter | 24 in |
Inside Diameter | 24 in |
Description
End Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 0.01 in, Weight 0.16 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 24 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- ALL-FILTERS 10X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (10201.12 6PK)
- DAYTON Motor (VED140U2909.5G)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- DAYTON Cap, Vent, 5 In (3TZ73)
- MAJESTIC PET Majestic TR11 Round Termination Cap with Storm Collar (TR11)
- HILLMAN Hillman Fasteners 461505 1.62 in. Steel Roof Cap (196932)
- PLASTIC SUPPLY Rain Cap, 6 in Duct Dia, Type I PVC, 13" L x 12" H (PVCRCA06)
- LESLIE-LOCKE INC. Adj Alu Versa Cap (5070)
- Nano Sox Vent Caps