Shop All Vent Caps
Nano Sox
End Cap, Gray, 20 in Dia.
Mfr # MS20ECG
Zoro # G710839355
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 20 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Diameter | 20 in |
Overall Length | 1 in |
Overall Width | 20 in |
Base Height | 20 in |
Base Width | 20 in |
For Duct Width | 20 in |
Overall Depth | 1 in |
Inside Diameter | 20 in |
For Duct Height | 20 in |
Overall Height | 20 in |
For Nominal Duct Diameter | 20 in |
Description
End Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 0.01 in, Weight 0.11 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 20 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX120-DD050EC)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FA20X30_4)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- PLASTIC SUPPLY End Cap, 16 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA16)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In (VH1-8)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In (VH!-10)
- IMPERIAL Rain Cap, 8 in Dia, Galvanized Steel (GV0591)
- DURAVENT 4 in. PelletVent Pro Single Tee with Clean-Out CapGalvalume (3584824)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- RINNAI RX Series Outdoor Versa Vent Cap (RXOVC)
- Nano Sox Vent Caps