Shop All Vent Caps
Nano Sox
End Cap, Gray, 16 in Dia.
Mfr # MS16ECG
Zoro # G110839290
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 16 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 16 in |
Overall Length | 1 in |
For Nominal Duct Diameter | 16 in |
Overall Depth | 1 in |
Base Width | 16 in |
Inside Diameter | 16 in |
Overall Width | 16 in |
For Duct Width | 16 in |
For Duct Height | 16 in |
Overall Height | 16 in |
Base Height | 16 in |
Description
End Cap, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 0.01 in, Weight 0.07 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 16 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- KOCH Std Cap Filter, Carbon Pleat, 24x24x2" (102-790-022)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- SELKIRK Roof Brace Kit, Stainless Steel (208440)
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- VECINDARIO Round Termination Firplace Cap with Storm Collar (VE1719651)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- Nano Sox Vent Caps