Shop All Vent Caps
Nano Sox
End Cap, Gray, 12 in Dia.
Mfr # MS12ECG
Zoro # G110839436
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 12 in
- Overall Length 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 12 in |
Overall Length | 1 in |
Overall Height | 12 in |
Overall Width | 12 in |
For Duct Height | 12 in |
Overall Depth | 1 in |
Base Width | 12 in |
For Duct Width | 12 in |
Base Height | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Description
End Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 0.01 in, Weight 0.04 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Gray, Overall Height 12 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series 2-3 Ton BTU R410A ACoil (MDUCC15024036)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FA16X18X2A_6)
- ARMSTRONG 28M97 20467102 Sensor-Flame (28M97)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV2040)
- SOLER & PALAU Roof Cap, 4" (RC-4)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- DURAVENT 6" BVENT Duracap (6BVDC)
- BROAN Ducts (634)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- Nano Sox Vent Caps