Shop All Vent Caps
Nano Sox
End Cap, Black, 8 in Dia.
Mfr # MS08ECB
Zoro # G310839366
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 8 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Diameter | 8 in |
Overall Length | 1 in |
For Duct Height | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
For Duct Width | 8 in |
Base Height | 8 in |
Overall Depth | 1 in |
Base Width | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Description
End Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 8 in, Material Thickness 0.01 in, Weight 0.02 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 8 in, Shape Cap, Connection Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 500-1000W 120V Commercial Fan Forced Wall Heater (CWH1101DSF)
- HONEYWELL Zd6X12Tz 24V Automatic (ZD6X12TZ)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- INTEGRA MILTEX Gelco 13105 8 Inch x 17 Inch Gelco Stainless Steel Single-flue Chiminey Cap 304-alloy (13105)
- MAJESTIC PET Majestic TR11 Round Termination Cap with Storm Collar (TR11)
- HILLMAN Hillman Fasteners 461505 1.62 in. Steel Roof Cap (196932)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In (VH!-10)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- LAMBRO Plastic Wall Cap, Gray 8 In. (389G)
- BROAN Wall Cap, Aluminum (643)
- Nano Sox Vent Caps