Shop All Vent Caps
Nano Sox
End Cap, Black, 36 in Dia.
Mfr # MS36ECB
Zoro # G010839208
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 36 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 36 in |
Overall Length | 1 in |
Base Width | 36 in |
Overall Height | 36 in |
For Nominal Duct Diameter | 36 in |
Overall Depth | 1 in |
For Duct Height | 36 in |
Base Height | 36 in |
Inside Diameter | 36 in |
Overall Width | 36 in |
For Duct Width | 36 in |
Description
End Cap, For Nominal Duct Diameter 36 in, Gas Appliance Category Not Applicable, For Duct Height 36 in, For Duct Width 36 in, Inlet Diameter 36 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 36 in, Material Thickness 0.01 in, Weight 0.36 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 36 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT STRAINER FOR SUCTION DIFFUSER (A91276)
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20241.13 4PK)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7Z7)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FB13X18A_4)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- MAJESTIC PET Majestic DVP-TRAP2 Horizontal Termination Cap with Long Flue (DVP-TRAP2)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- Nano Sox Vent Caps