Shop All Vent Caps
Nano Sox
End Cap, Black, 32 in Dia.
Mfr # MS32ECB
Zoro # G110839221
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 32 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 32 in |
Overall Length | 1 in |
For Duct Width | 32 in |
Overall Height | 32 in |
Base Width | 32 in |
Overall Depth | 1 in |
Base Height | 32 in |
Inside Diameter | 32 in |
For Duct Height | 32 in |
For Nominal Duct Diameter | 32 in |
Overall Width | 32 in |
Description
End Cap, For Nominal Duct Diameter 32 in, Gas Appliance Category Not Applicable, For Duct Height 32 in, For Duct Width 32 in, Inlet Diameter 32 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 32 in, Material Thickness 0.01 in, Weight 0.28 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 32 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th108Plus 240Vac Two Or Four (TH108PLUS)
- HEIL QUAKER /ICP 1173830 Sensor Flame (1173830)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU6)
- TELEDYNE LAARS Pressure Switch, SPDT, 0.75" WC (RE0240900)
- SOLER & PALAU Roof Cap, 8" (RC-8)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- INTEGRA MILTEX Selkirk Corporation SPR6DRC 6 Inch Superpro Rain Cap Deluxe Stainless (77655)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- DAYTON Cap, Vent, 6 In (3TZ74)
- METALBEST Tee Cap (5RV-TC)
- Nano Sox Vent Caps