Shop All Vent Caps
Nano Sox
End Cap, Black, 28 in Dia.
Mfr # MS28ECB
Zoro # G410839228
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 28 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 28 in |
Overall Length | 1 in |
Base Height | 28 in |
Overall Height | 28 in |
Overall Width | 28 in |
Base Width | 28 in |
Overall Depth | 1 in |
For Duct Width | 28 in |
Inside Diameter | 28 in |
For Nominal Duct Diameter | 28 in |
For Duct Height | 28 in |
Description
End Cap, For Nominal Duct Diameter 28 in, Gas Appliance Category Not Applicable, For Duct Height 28 in, For Duct Width 28 in, Inlet Diameter 28 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 28 in, Material Thickness 0.01 in, Weight 0.22 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 28 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01E78 151)
- HONEYWELL HOME Replacement Tank and Gasket for Honeywel (50033181-001)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- SOLER & PALAU Roof Cap, 4" (RC-4)
- NORDFAB End Cap, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W x 2-1/4" L x (8010003775)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV2040)
- GREENSEAM End Cap, 12 in Duct Dia, Galvanized Steel, 24 GA, 12 in W x 2 in H (GRECP12GA24)
- BROAN Wall Cap, Aluminum (643)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- Nano Sox Vent Caps