Shop All Vent Caps
Nano Sox
End Cap, Black, 24 in Dia.
Mfr # MS24ECB
Zoro # G710839157
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fabric
- Finish Uncoated
- Inlet Diameter 24 in
- Overall Length 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 24 in |
Overall Length | 1 in |
Overall Depth | 1 in |
Inside Diameter | 24 in |
Base Width | 24 in |
For Duct Height | 24 in |
For Nominal Duct Diameter | 24 in |
Base Height | 24 in |
For Duct Width | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Description
End Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Polyester Fabric, Overall Length 1 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 0.01 in, Weight 0.16 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 180 Degrees F, Seal Material Not Applicable, Standards Not Applicable, Finish Uncoated, Color Black, Overall Height 24 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2031-0700-2050)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T1)
- AIR KING Air King AK917 Bulb Heater, 70 cfm, 850 Btu (AK917)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- DUNDAS JAFINE Cap White 4In (PMC4WX)
- DURAVENT 6" BVENT Duracap (6BVDC)
- PROTECTIONPRO RLW-1001 1 in. Round Aluminum Screen Louver, White (PR108663)
- GREENSEAM End Cap, 12 in Duct Dia, Galvanized Steel, 24 GA, 12 in W x 2 in H (GRECP12GA24)
- FIELD CONTROLS Intake Vent Cap, 4 in. Size, Aluminum (IAH-4)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- Nano Sox Vent Caps